Octagonal Closed Towel Ring in Vibrant Brushed Nickel
Pinstripe® Octagonal Closed Towel Ring in Vibrant Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Kohler® finishes resist corrosion and tarnishing
- Coordinates with Pinstripe® faucets and accessories
- Premium metal construction for durability
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- CARB OTC LEED Compliant:
- No
- Collection:
- Pinstripe®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Vibrant® Brushed Nickel
- Depth:
- 2-11/16 in
- Diameter:
- 7-1/2 in
- Height:
- 8-3/8 in
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Material:
- Metal
- Mount Type:
- Wall
- Projection:
- 2-11/16 in
- Ring Type:
- Closed
- Shape:
- Octagonal