Deckmount Bath Faucet Trim with Lever Handle in Polished Chrome (Less Valve)
Pinstripe® Deckmount Bath Faucet Trim with Lever Handle in Polished Chrome (Less Valve)
Package Quantity Info:
EA: 1 IP: 1 CA: 1 PT: 44-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Premium material construction for durability and reliability
- Deck-mount installation
- Two handle widespread lavatory faucet for 8" - 16" centers
- Kohler® finishes resist corrosion, tarnishing and exceeding industry durability standards two times
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1
- Collection:
- Pinstripe®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Center Size:
- 8 in
- Faucet Connection:
- Threaded
- Faucet Connection Size:
- 5/8 in
- Faucet Height:
- 4-1/8 in
- Faucet Mount:
- Deck Mount
- Faucet Type:
- Widespread
- Flow Rate:
- 16 gpm
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 4-1/8 in
- IAPMO Listed -:
- No
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Spout Height:
- 2 in
- Spout Type:
- Non-Diverter
- Trim Only:
- No
- Tub Spout Reach:
- 7-1/16 in
- Width:
- 8 in