Single Handle Diverter Valve Trim in Vibrant® Brushed Nickel

You last purchased this on
 
KOHLER

Pinstripe® Single Handle Diverter Valve Trim in Vibrant® Brushed Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Pinstripe® Single Handle Diverter Valve Trim in Vibrant® Brushed Nickel

  • Fast #
  • Part #KT13175-4A-BN
  • Item #3268498
  • Manufacturer Part #T13175-4A-BN
4.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Vibrant Brushed Nickel Select Color Finish Name

Frequently Purchased Together

Product Details

  • Ergonomic lever handle is ADA compliant
  • Trim requires valve to complete
  • Patented K-joint installation ensures consistent trim appearance regardless of variability in valve rough-in
  • Valve (not supplied) can be configured on site for two or three outlet operation
  • Includes face plate with handle
  • Single handle controls flow to outlets
  • Fluid design lines for ease of cleaning
  • KOHLER® finishes resist corrosion, tarnishing and exceeding industry durability standards two times
  • 120 degree handle rotation with two-outlet operation
  • 360 degree handle rotation with three-outlet operation
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.1, CSA B651
Collection:
Pinstripe®
Color Finish Category:
Nickel Tones
Color Finish Name:
Vibrant® Brushed Nickel
Escutcheon Height:
4-1/2 in
Escutcheon Width:
4-1/2 in
Faucet Mount:
Wall Mount
GSA Approved:
No
Handle Material:
Brass
Handle Type:
Lever
IAPMO Listed -:
No
NSF Certified:
No
Number of Handles:
Single Handle
Product Type:
Valve Trim
Shower Arm Reach:
3-7/8 in
Trim Only:
Yes
UL Listed:
No
Valve Trim Type:
Transfer & Diverter
WaterSense Labeled:
No