Pressure Balancing Shower Faucet Trim with Single Lever Handle in Polished Chrome
Pinstripe® Pressure Balancing Shower Faucet Trim with Single Lever Handle in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- KOHLER finishes resist corrosion and tarnishing, exceeding industry durability standards over two times
- Premium material construction for durability and reliability
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Pinstripe®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Metal
- Faucet Mount:
- Wall Mount
- Faucet Valve Type:
- Pressure Balancing
- Handle Material:
- Metal
- Handle Type:
- Lever
- IAPMO Listed -:
- No
- Length:
- 6-11/16 in
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Overall Width:
- 6-11/16 in
- Shower Arm Reach:
- 11-1/4 in
- Trim Only:
- Yes
- WaterSense Labeled:
- No
- Width:
- 6-11/16 in