KOHLER
Pinstripe® Pressure Balancing Valve Trim with Single Lever Handle in Vibrant Polished Nickel
Part #KTS13135-4A-SN | Item #7182112 | Manufacturer Part #TS13135-4A-SN
Product Details
- This new Kohler® K-TS13135-4A trim replaces the existing Kohler® K-T13135-4A trim and the new trim is identical and includes trim adapter kits for both Rite-Temp® Kohler® K-304/Kohler® K-2971 HiFlow and the new Kohler® K-8304 series valve
- Pressure-balancing diaphragm technology maintains outlet temperature within +/-3 degrees Fahrenheit during water pressure fluctuations
- Provides temperature regulation and automatic anti-scald protection
- Single handle controls both on/off activation and temperature setting
- Includes faceplate with ADA compliant metal lever handle
- Coordinates with Pinstripe® faucets and accessories
Specifications
ADA Compliant: Yes
ASME Specifications: ASME A112.18.1
Application: Residential
CSA Certified: [CSA B125.1, CSA B651]
Collection: Pinstripe®
Color Finish: Vibrant® Polished Nickel
Color Finish Category: Nickel Tones
Depth: 5-1/8 in
Faucet Height: 6-15/16 in
Faucet Valve Type: Tub & Shower Pressure Balancing Valve
Height: 6-15/16 in
IAPMO Listed: No
Length: 6-15/16 in
NSF Certified: No
Number of Handles: Single Handle
Shower Arm Reach: 6-15/16 in
Valve Type: Tub & Shower Pressure Balancing Valve
WaterSense Labeled: No
Width: 6-11/16 in