Single Function Showerhead in Vibrant® Polished Nickel
Pinstripe® Single Function Showerhead in Vibrant® Polished Nickel
Package Quantity Info:
EA: 1 IP: 1 CA: 27 PT: 216-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Optimized sprayface with 48 nozzles delivers a more focused coverage of large water droplets
- Minimizes wasteful overspray and increases cleaning and hair-rinsing performance
- Katalyst air-induction technology maximizes the air/water mix for a powerful, even flow
- Shower arm and flange not included
- 1/2-inch NPT connection
- Coordinates with Pinstripe faucets and accessories
- 1.75 gpm (gallons per minute) flow rate
- MasterClean™ sprayface with translucent nozzles is easy to clean
- KOHLER finishes resist corrosion and tarnishing
- Wall-mount
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Pinstripe®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Vibrant® Polished Nickel
- Depth:
- 4-11/16 in
- Diameter:
- 5-5/8 in
- EPA Compliant:
- Yes
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- IAPMO Listed -:
- Yes
- NSF Certified:
- No
- Pressure - Maximum:
- 80 psi
- Shape:
- Round
- Showerhead Flow Rate:
- 1.75 gpm
- Showerhead Function:
- Single
- UL Listed:
- No
- WaterSense Labeled:
- Yes