Pinstripe® Single Handle Bathtub & Shower Faucet in Polished Chrome (Trim Only)

Part #KT13173-3A-CP  |  Item #3268485  |  Manufacturer Part #T13173-3A-CP

$ 696.94 EACH
(Pricing is for Polished Chrome)

Color/Finish:
Polished Chrome

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Frequently Purchased Together

+
+
+
+
$0

Product Details

  • Patented K-joint installation ensures consistent trim appearance regardless of variability in valve rough-in
  • Trim requires valve to complete
  • Kohler® finishes resist corrosion, tarnishing and exceeding industry durability standards two times
  • Fluid design lines for ease of cleaning

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1

Application: Residential

Brand Model Compatibility: K-2975-KS Rough-in Valve

CARB OTC LEED Compliant: No

CSA Certified: CSA B125.1

Collection: Pinstripe®

Color Finish: Polished Chrome

Color Finish Category: Chromes

Escutcheon Height: 6-3/4 in

Escutcheon Width: 6-3/4 in

GSA Approved: No

Handle Material: Metal

Handle Type: Cross

IAPMO Listed: No

Installation Type: Wall Mount

NSF Certified: No

Number of Handles: Single Handle

Trim Only: Yes

UL Listed: No

Valve Trim Type: Thermostatic

WaterSense Labeled: No