KOHLER
Pinstripe® Single Handle Bathtub & Shower Faucet in Polished Chrome (Trim Only)
Part #KTS13135-4B-CP | Item #7181928 | Manufacturer Part #TS13135-4B-CP
Product Details
- This new Kohler® K-TS13135-4B trim replaces the existing Kohler® K-T13135-4B trim and the new trim is identical and includes trim adapter kits for both Rite-Temp® Kohler® K-304/Kohler® K-2971 HiFlow and the new Kohler® K-8304 series valve
- Pressure-balancing diaphragm technology maintains outlet temperature within +/-3 degrees Fahrenheit during water pressure fluctuations
- Provides temperature regulation and automatic anti-scald protection
- Single handle controls both on/off activation and temperature setting
- Includes faceplate with ADA compliant metal lever handle
- Coordinates with Pinstripe® faucets and accessories
Specifications
ADA Compliant: Yes
ANSI Specifications: ANSI A117.1
ASME Specifications: ASME A112.18.1
Application: Residential
Brand Model Compatibility: Rite-Temp® K-304/K-P304 Series Rough-in Valves
CARB OTC LEED Compliant: No
CSA Certified: [CSA B125.1, CSA B651]
Collection: Pinstripe®
Color Finish: Polished Chrome
Color Finish Category: Chromes
Escutcheon Height: 6-15/16 in
Escutcheon Width: 6-11/16 in
GSA Approved: No
Handle Material: Metal
Handle Type: Lever
IAPMO Listed: No
Installation Type: Wall Mount
NSF Certified: No
Number of Handles: Single Handle
Trim Only: Yes
UL Listed: No
Valve Trim Type: Pressure Balancing
WaterSense Labeled: No