Single Handle Bathtub & Shower Faucet in Vibrant® Polished Nickel (Trim Only)
Pinstripe® Single Handle Bathtub & Shower Faucet in Vibrant® Polished Nickel (Trim Only)
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Ergonomic lever handle is ADA compliant
- Trim requires valve to complete
- Patented K-joint installation ensures consistent trim appearance regardless of variability in valve rough-in
- Fluid design lines for ease of cleaning
- Kohler® finishes resist corrosion, tarnishing and exceeding industry durability standards two times
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- Brand Model Compatibility:
- K-728-K
- CSA Certified:
- CSA B125.1, CSA B651
- Collection:
- Pinstripe®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Vibrant® Polished Nickel
- Depth:
- 3-7/8 in
- Escutcheon Height:
- 4-1/2 in
- Escutcheon Width:
- 4-1/2 in
- Faucet Part Type:
- Transfer Valve Trim
- GSA Approved:
- No
- Handle Material:
- Metal
- Handle Type:
- Lever
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Material:
- Brass
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Style:
- Modern
- Trim Only:
- Yes
- UL Listed:
- No
- Valve Trim Type:
- Transfer & Diverter
- WaterSense Labeled:
- No