Kohler Pinstripe® Thermostatic Valve Trim with Cross Handle in Vibrant Brushed nickel

KT13173-3A-BN

Manufacturer Part #: T13173-3A-BN

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Patented K-joint installation ensures consistent trim appearance regardless of variability in valve rough-in
  • Trim requires valve to complete
  • Kohler® finishes resist corrosion, tarnishing and exceeding industry durability standards two times
  • Fluid design lines for ease of cleaning
  • Kohler® finishes resist corrosion, tarnishing and exceeding industry durability standards two times
  • Fluid design lines for ease of cleaning
  • High-temperature limit stop allows you to preset a comfortable maximum temperature to avoid scalding
  • Completes Bancroft® design solution with Kohler® fixtures and accessories

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
Application
Residential
CARB OTC LEED Compliant
No
CSA Certified
CSA B125.1
Collection
Pinstripe®
Color Finish
Vibrant® Brushed Nickel
Color Finish Category
Nickel Tones
Faucet Height
6-3/4 in
Faucet Valve Type
Tub & Shower Thermostatic Valve
Handle Type
Cross
Height
6-3/4 in
IAPMO Listed
No
Installation Type
Wall Mount
Length
3-7/8 in
Material
Brass
Number of Handles
Single Handle
Shower Arm Reach
3-7/8 in
Sink Installation Type
Wall Mount
Sink Material
Brass
Trim Only
Yes
Valve Type
Tub & Shower Thermostatic Valve
WaterSense Labeled
No
Width
6-3/4 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday