Wall Mount Toilet Tissue Holder in Vibrant Polished Nickel

You last purchased this on
 
KOHLER

Pinstripe® Wall Mount Toilet Tissue Holder in Vibrant Polished Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Pinstripe® Wall Mount Toilet Tissue Holder in Vibrant Polished Nickel

  • Fast #
  • Part #K13114-SN
  • Item #2444818
  • Manufacturer Part #13114-SN
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Vibrant Polished Nickel Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Kohler® finishes resist corrosion and tarnishing
  • Coordinates with Pinstripe® faucets and accessories
  • Premium metal construction for durability
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
CARB OTC LEED Compliant:
No
Collection:
Pinstripe®
Color Finish Category:
Nickel Tones
Color Finish Name:
Vibrant® Polished Nickel
Height:
2-1/4 in
IAPMO Listed -:
No
Installation Type:
Wall Mount
Length:
9-5/8 in
Material:
Metal
Mount Type:
Wall
Pivoting:
No
Projection:
3-7/16 in