Two Handle Roman Tub Faucet in Vibrant Brushed Nickel Trim Only
Pinstripe® Two Handle Roman Tub Faucet in Vibrant Brushed Nickel Trim Only
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Premium material construction ensures durability and reliability
- Deck-mount faucet installation
- Two handle widespread lavatory faucet for 8" - 16" centers
- Kohler® finishes resist corrosion and tarnishing exceeding industry durability standards by over two times
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- Yes
- Collection:
- Pinstripe®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Vibrant® Brushed Nickel
- Faucet Center Size:
- 8 in - 16 in
- Faucet Connection:
- Threaded
- Faucet Connection Size:
- 5/8 in
- Faucet Height:
- 4-1/8 in
- Faucet Mount:
- Deck Mount
- Faucet Type:
- Widespread
- Handle Type:
- Lever
- Height:
- 4-1/8 in
- IAPMO Listed -:
- No
- Kitchen Faucet Type:
- Pull Out
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Spout Height:
- 2 in
- Trim Only:
- Yes
- Tub Spout Reach:
- 7-1/16 in
- WaterSense Labeled:
- No
- Width:
- 8 in