Valve Trim with Single Cross Handle in Vibrant Polished Nickel
Pinstripe® Valve Trim with Single Cross Handle in Vibrant Polished Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Pressure-balancing diaphragm technology maintains outlet temperature within +/-3 degrees Fahrenheit during water pressure fluctuations
- Provides temperature regulation and automatic anti-scald protection
- This new Kohler® K-TS13135-3B trim replaces the existing Kohler® K-T13135-3B trim and the new trim is identical and includes trim adapter kits for both Rite-Temp® Kohler® K-304/Kohler® K-2971 HiFlow and the new Kohler® K-8304 series valve
- Coordinates with Pinstripe® faucets and accessories
- Includes faceplate with ADA compliant metal cross handle
- Single handle controls both on/off activation and temperature setting
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CSA Certified:
- CSA B125.1, CSA B651
- Collection:
- Pinstripe®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Vibrant® Polished Nickel
- Depth:
- 5-1/8 in
- Escutcheon Height:
- 6-15/16 in
- Escutcheon Width:
- 6-11/16 in
- Faucet Height:
- 6-15/16 in
- Faucet Part Type:
- Pressure Balance Valve Trim
- GSA Approved:
- No
- Handle Material:
- Metal
- Handle Type:
- Cross
- Height:
- 6-15/16 in
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Length:
- 6-15/16 in
- Material:
- Metal
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Scald Guard:
- Yes
- Style:
- Traditional
- Trim Only:
- Yes
- UL Listed:
- No
- Valve Trim Type:
- Pressure Balancing
- WaterSense Labeled:
- No
- Width:
- 6-11/16 in