Volume Control Trim with Single Lever Handle in Polished Chrome
Pinstripe® Volume Control Trim with Single Lever Handle in Polished Chrome
Package Quantity Info:
EA: 1 IP: 1 CA: 6 PT: 270-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Ergonomic lever handle is ADA compliant
- Trim requires valve to complete
- Patented K-joint installation ensures consistent trim appearance regardless of variability in valve rough-in
- Material: Solid brass
- Available in a palette of Kohler® finishes to suit your decor perfectly
- Fluid design lines for ease of cleaning
- Kohler® finishes resist corrosion, tarnishing and exceeding industry durability standards two times
- A classic interpretation of traditional design inspired by American style of the 1930s
- Form and functionality meet to beautifully complement your decor
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Ceramic Disc
- Collection:
- Pinstripe®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Height:
- 4-1/2 in
- Faucet Valve Type:
- Ceramic Disc, Tub & Shower Volume Control Valve
- Flow Rate:
- 1.8 gpm
- Handle Type:
- Lever
- Height:
- 4-1/2 in
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Length:
- 3-7/8 in
- Number of Handles:
- Single Handle
- Shower Arm Reach:
- 3-7/8 in
- Sink Material:
- Brass
- Trim Only:
- Yes
- Valve Size:
- 1/2 in
- Valve Type:
- Tub & Shower Volume Control Valve
- Width:
- 4-1/2 in