Volume Control Valve Trim with Single Cross Handle in Polished Chrome

You last purchased this on
 
KOHLER

Pinstripe® Volume Control Valve Trim with Single Cross Handle in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Pinstripe® Volume Control Valve Trim with Single Cross Handle in Polished Chrome

  • Fast #
  • Part #KT13174-3B-CP
  • Item #3268522
  • Manufacturer Part #T13174-3B-CP
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Fluid design lines for ease of cleaning
  • Trim requires valve to complete
  • Patented K-joint installation ensures consistent trim appearance regardless of variability in valve rough-in
  • Kohler® finishes resist corrosion, tarnishing and exceeding industry durability standards two times
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
CSA Certified:
CSA B125.1
Collection:
Pinstripe®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
3-7/8 in
Faucet Part Type:
Volume Control Trim
GSA Approved:
No
Handle Material:
Metal
Handle Type:
Cross
Height:
4-1/2 in
IAPMO Listed -:
No
Installation Type:
Wall Mount
Material:
Brass
NSF Certified:
No
Number of Handles:
Single Handle
Style:
Modern
Trim Only:
Yes
UL Listed:
No
WaterSense Labeled:
No
Width:
4-1/2 in