0 items

Kohler Composed® Pivoting Toilet Tissue Holder

K73147

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Coordinates with faucets and accessories in the Composed® collection
  • Kohler® finishes resist corrosion and tarnishing
  • Pivoting holder makes changing toilet tissue quick and simple
  • Premium metal construction for durability

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Composed®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Height
2 in
IAPMO Listed
No
Installation Type
Wall Mount
Length
6 in
Material
Metal
Width
3-3/16 in

 
 
  • Need Help?

    1-800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday