0 items

Kohler Toobi® Pivoting Towel Bar

K5669

Color Finish

Starting at $83.68
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Coordinates with Toobi® faucets and accessories
  • Kohler® finishes resist corrosion and tarnishing
  • Pivoting towel bar folds toward the wall to save space
  • Premium metal construction for durability

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Toobi®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Height
3-1/2 in
IAPMO Listed
No
Installation Type
Wall Mount
Length
19-3/8 in
Material
Metal
Width
3-1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday