3 in. Toilet Flush Valve Kit in Black

You last purchased this on
 
KOHLER

3 in. Toilet Flush Valve Kit in Black

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

3 in. Toilet Flush Valve Kit in Black

  • Fast #
  • Part #K1069722
  • Item #3170059
  • Manufacturer Part #1069722
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: 1 Available in Hilliard, OH
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Canister flush valve kit for Kohler Wellworth toilets
  • 3 in canister with a 3 in outlet
  • Kohler Genuine Part
  • Complete assembly with tank-to-bowl gasket
  • Look inside the back wall of the toilet tank to identify tank model number
  • Compatible with Kohler Wellworth Highline Classic tank model number K-4632
  • Requires Certification

Documents


Specifications

AASHTO:
No
ADA Compliant:
No
ANSI:
No
ASME:
No
ASSE Standards:
No
ASTM:
No
AWWA:
No
Adjustable:
No
Application:
Residential
BAA Compliant:
No
Brand Model Compatibility:
K-4632
CARB OTC LEED Compliant:
No
CSA Certified:
No
Chemical Resistant:
No
Color Finish Category:
Blacks
Color Finish Name:
Black
FM Approved:
No
GSA Approved:
No
IAPMO Listed -:
No
ISO:
No
Insulated:
No
Material:
Plastic
Material Type:
PVC
NSF Certified:
No
Origin:
Domestic
Product Type:
Flush Valve Kit
Size:
3 in
UL Listed:
No
Valve Size:
3 in
Valve Type:
Flush Valve
WaterSense Labeled:
No