0 items

Kohler Bellwether® Plastic Drain Cover

K9155

Color Finish

Starting at $38.78
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • For use with Bellwether® 60" x 32" shower bases
  • Plastic construction

SPECIFICATIONS

Brand Model Compatibility
Bellwether® 60 in x 32 in Shower Bases
CARB OTC LEED Compliant
No
Collection
Bellwether®
Color Finish
White
Color Finish Category
Whites
Height
4-1/2 in
IAPMO Listed
No
Length
60 in
Material
Plastic
NSF Certified
No
Width
32 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday