Plastic Elongated Closed Front Cleansing Toilet Seat in White
Plastic Elongated Closed Front Cleansing Toilet Seat in White
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- Application:
- Residential, Commercial
- BAA Compliant:
- No
- Brand Model Compatibility:
- K-3946 Elongated Toilet
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Control Type:
- Remote
- Cord Length:
- 51 ft
- GSA Approved:
- No
- Height:
- 7 in
- IAPMO Listed -:
- No
- Length:
- 16-3/8 in
- Material:
- Stainless Steel
- NSF Certified:
- No
- Power Source:
- Electric
- Seat Type:
- Bidet
- Style:
- Modern
- Toilet Seat Material:
- Plastic
- Toilet Seat Shape:
- Elongated
- Toilet Seat Type:
- Closed Front
- UL Listed:
- No
- Volts:
- 120V
- Weight:
- 5.7 lb
- Width:
- 21-1/4 in
- cUPC Certified:
- Yes