0 items

Kohler Plastic Elongated Closed Front With Cover Toilet Seat

K4744

Color Finish

Starting at $1578.6
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • A sensor ensures the user is seated before functions are activated
  • Deodorizer helps to minimize odors
  • Elongated seat with lid and bidet functionality
  • Experience a new level of cleansing for daily comfort and confidence
  • Heated Quiet-Close™ Quick-Release™ seat includes three different temperature settings
  • Other amenities include a heated seat, adjustable warm-air flow for drying, and built-in odor control
  • This advanced C3 toilet seat with bidet functionality uses naturally soothing water as a refreshing, hygienic alternative to toilet tissue
  • Two separate water nozzles, one anterior and another posterior, spray the user with warm, aerated water

SPECIFICATIONS

Color Finish
White
Color Finish Category
Whites
Material
Plastic
Toilet Seat Shape
Elongated
Toilet Seat Type
Closed Front With Cover

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday