0 items

Kohler Lustra™ Plastic Elongated Open Front With Cover Toilet Seat

K4650

Color Finish

Starting at $101.74
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Color matched plastic hinges
  • Material: Plastic
  • Open-front seat with lid
  • Stainless steel mounting bolts
  • Toilet seat type: Open front

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI Z124.5
CARB OTC LEED Compliant
No
Collection
Lustra™
Color Finish
White
Color Finish Category
Whites
GSA Approved
No
IAPMO Listed
Yes
Length
17-3/16 in
Material
Plastic
Material Type
Polypropylene
Toilet Seat Shape
Elongated
Toilet Seat Type
Open Front With Cover
Width
14-13/16 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday