Plastic Trapway Service Kit
Plastic Trapway Service Kit
Frequently Purchased Together
Product Details
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Material:
- Plastic
- Product Type:
- Trapway Service Kit
- WaterSense Labeled:
- No