0 items

Kohler Margaux™ Plug Button

K1024303

Color Finish

Starting at $4.29
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
Collection
Margaux™
Color Finish
White
Color Finish Category
Whites
Handle Type
Lever
IAPMO Listed
No
Material
Brass
Number of Handles
Single Handle

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday