KOHLER
Plunger Assembly in Vibrant French Gold
Part #K1036994-AF | Item #2391876 | Manufacturer Part #1036994-AF
Product Details
Specifications
ADA Compliant: No
Brand Model Compatibility: Kohler K-10270-4 and K-10270-4A Centerset Lavatory Faucet
CARB OTC LEED Compliant: No
Color Finish: French Gold
Color Finish Category: Gold Tones
IAPMO Listed: No
NSF Certified: No