1-Bowl Undercounter Entertainment Sink in Stainless Steel
Poise™ 1-Bowl Undercounter Entertainment Sink in Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- SilentShield® Plus sound absorption system
- Includes Mirrored Rim
- No faucet hole drilling
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.3
- CSA Certified:
- CSA B45.4
- Collection:
- Poise™
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Drain Location:
- Center
- Drain Opening:
- 3-5/8 in
- Gauge (metal):
- 16 ga
- Material:
- Stainless Steel
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Sink Bowl Size:
- 14 in x 14 in x 9 3/16 in
- Sink Installation Type:
- Undermount
- Sink Material:
- Stainless Steel
- Sink Size Range:
- Less than 20 in
- Sink Size, Overall:
- 18 in x 18 in x 9 1/2 in