Poise™ Double Basin Kitchen Sink in Stainless Steel

Part #K3388-H-NA  |  Item #1853922  |  Manufacturer Part #3388-H-NA

Color/Finish:
Stainless Steel

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Mirror finished rim
  • Less faucet hole drillings
  • Right bowl: 13 3/4"×15 3/8"×8"
  • Includes installation hardware

Documents

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.19.3

CARB OTC LEED Compliant: No

CSA Certified: CSA B45.4

Collection: Poise™

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Drain Location: Center

Drain Opening: 3-5/8 in

Gauge: 16

IAPMO Listed: No

Number Of Bowls: 2

Number of Holes: No Hole

Overall Sink Size: 33 in x 18 in x 9-1/2 in

Right Bowl Size: 14-7/16 in x 14 in x 9-3/16 in

Shape: Rectangular

Sink Bowl Size: 14-7/16 in x 14 in x 9-3/16 in

Sink Installation Type: Undermount

Sink Material: Stainless Steel

Sink Size Range: 30 in - 35 in