Stainless Steel 1-Bowl Undermount Kitchen Sink with Mirror Finished Rim
Poise® Stainless Steel 1-Bowl Undermount Kitchen Sink with Mirror Finished Rim
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Includes cutting board and bottom basin rack
- SilentShield® Plus sound absorption system
- No faucet hole drilling
- Includes Mirrored Rim
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.3
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.4
- Collection:
- Poise®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Drain Location:
- Center
- Drain Opening:
- 3-5/8 in
- Gauge (metal):
- 16 ga
- IAPMO Listed -:
- No
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Sink Bowl Size:
- 29 in x 14 in x 9-1/2 in
- Sink Installation Type:
- Undermount
- Sink Material:
- Stainless Steel
- Sink Size Range:
- 31 in - 35 in
- Sink Size, Overall:
- 33 in x 18 in x 9-3/4 in