Stainless Steel Undermount Kitchen Sink

You last purchased this on
 
KOHLER

Poise™ Stainless Steel Undermount Kitchen Sink

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Poise™ Stainless Steel Undermount Kitchen Sink

  • Fast #
  • Part #K3159-NA
  • Item #1853872
  • Manufacturer Part #3159-NA
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Stainless Steel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Double equal bowls
  • Depth: 9"
  • Minimum base cabinet width 36"
  • Slim divide offers a sophisticated look and maximizes basin space
  • Includes installation hardware, bottom sink rack and bamboo cutting board
  • SilentShield® sound-absorption technology offers quieter performance
  • No faucet holes
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
ASME:
ASME A112.19.3
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.4
Collection:
Poise™
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Drain Location:
Center
Drain Opening:
3-5/8 in
GSA Approved:
No
Gauge (metal):
16 ga
IAPMO Listed -:
No
Length:
33 in
Number of Bowls:
2
Number of Holes:
No Hole
Sink Bowl Size:
14-7/16 in x 14 in x 9-3/16 in
Sink Bowl Size, Right:
14-7/16 in x 14 in x 9-3/16 in
Sink Depth:
9-1/2 in
Sink Installation Type:
Undermount
Sink Material:
Stainless Steel
Sink Size Range:
31 in - 35 in
Sink Size, Overall:
33 in x 18 in
Width:
18 in