Stainless Steel Undermount Kitchen Sink
Poise® Stainless Steel Undermount Kitchen Sink
-
Pick Up: Not available
-
Shipping: Not available
Product Details
This product includes
KOHLER 33 x 18 x 9 in. Double Basin Kitchen Sink in Stainless Steel
Part #K3389-H-NA
KOHLER Cutting Board 16 3/16 in.
Part #K3140-NA
KOHLER 1 in. Sink Rack in Stainless Steel
Part #K3143-ST
- Double bowl
- Size: Smaller than 33"x22"
- Stainless Steel
- Mirror finish
- Less faucet holes
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.3
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.4
- Collection:
- Poise®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Drain Location:
- Center
- Drain Opening:
- 3-5/8 in
- Gauge (metal):
- 16 ga
- IAPMO Listed -:
- No
- Number of Bowls:
- 2
- Number of Holes:
- No Hole
- Sink Bowl Size:
- 10-11/16 in x 14 in x 9-1/8 in
- Sink Bowl Size, Right:
- 18-3/16 in x 14 in x 9-1/8 in
- Sink Installation Type:
- Undermount
- Sink Material:
- Stainless Steel
- Sink Size Range:
- 31 in - 35 in
- Sink Size, Overall:
- 33 in x 18 in x 9-1/2 in