Kohler Pop-Up Clicker Drain (Less Overflow)

K7124

Manufacturer Part #: 7124-G

Color/Finish

Starting at $115.31

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Fluid design lines for ease of cleaning
  • Material: Solid brass
  • Without overflow

SPECIFICATIONS

ASME Specifications
ASME A112.18.1
CARB OTC LEED Compliant
No
CSA Certified
CSA B125.2
GSA Approved
No
IAPMO Listed
No
NSF Certified
No
Tailpiece Length
2-1/8 in

 
 
  • Need Help?

    800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday