Kohler Pop-Up Clicker Drain with Overflow in Vibrant Rose Gold

K7124-A-RGD

Manufacturer Part #: 7124-A-RGD

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Material: Solid brass
  • With overflow
  • Fluid design lines for ease of cleaning

SPECIFICATIONS

ADA Compliant
No
CSA Certified
CSA B125.2
GSA Approved
No
IAPMO Listed
No
NSF Certified
No
Tailpiece Length
5-1/8 in
Type
Pop-Up Clicker Drain
Vessel Only - FEI
No

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday