2-1/8 x 4 in. Bathroom Sink Drain in Polished Chrome
2-1/8 x 4 in. Bathroom Sink Drain in Polished Chrome
Frequently Purchased Together
Product Details
- Material: Solid brass
- Pop-up drain with external button
- For use with overflow sinks
- Includes 1-1/4" tailpiece
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.2
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.2
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Fits Model:
- Overflow Sinks
- Grid Drain Material:
- Brass
- IAPMO Listed -:
- No
- Overflow Included:
- Yes
- Strainer Diameter:
- 2-1/8 in
- Tailpiece Length:
- 4 in
- Tailpiece Style:
- Straight