24 in. Mirror Cabinet Surround for K-99006-NA and K-99007-NA Verdera® Medicine Cabinets in Terry Walnut

You last purchased this on
 
KOHLER

Poplin® Marabou® 24 in. Mirror Cabinet Surround for K-99006-NA and K-99007-NA Verdera® Medicine Cabinets in Terry Walnut

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Poplin® Marabou® 24 in. Mirror Cabinet Surround for K-99006-NA and K-99007-NA Verdera® Medicine Cabinets in Terry Walnut

  • Fast #
  • Part #K99663-24-1WE
  • Item #4814312
  • Manufacturer Part #99663-24-1WE
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Terry Walnut Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Coordinates with Poplin® and Marabou® vanities
  • Catalyzed conversion varnish provides a durable moisture-resistant finish
  • Designed to fit Kohler® K-99006-NA and Kohler® K-99007-NA Verdera™ medicine cabinets (sold separately)
  • Mounts directly to wall for easy installation
  • Requires Certification

Specifications

ADA Compliant:
No
Brand Model Compatibility:
K-99006-NA and K-99007-NA Verdera® Medicine Cabinets
CARB OTC LEED Compliant:
Yes
Collection:
Poplin® Marabou®
Color Finish Category:
Browns
Color Finish Name:
Terry Walnut
Depth:
15/16 in
Height:
35-1/2 in
IAPMO Listed -:
No
Installation Type:
Wall Mount
Length:
20-1/2 in
Material:
Solid Wood, Veneers
Product Type:
Mirror Cabinet Surround
Width:
29-1/2 in