40 in. Mirror Cabinet Surround for K-99010-NA and K-99011-NA Verdera® Medicine Cabinets in Batiste Black

You last purchased this on
 
KOHLER

Poplin® Marabou® 40 in. Mirror Cabinet Surround for K-99010-NA and K-99011-NA Verdera® Medicine Cabinets in Batiste Black

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Poplin® Marabou® 40 in. Mirror Cabinet Surround for K-99010-NA and K-99011-NA Verdera® Medicine Cabinets in Batiste Black

  • Fast #
  • Part #K99663-40-1WU
  • Item #7044972
  • Manufacturer Part #99663-40-1WU
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Batiste Black Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Coordinates with Poplin® and Marabou® vanities
  • Catalyzed conversion varnish provides a durable moisture-resistant finish
  • Designed to fit Kohler® K-99010-NA and Kohler® K-99011-NA Verdera™ medicine cabinets (sold separately)
  • Mounts directly to wall for easy installation
  • Requires Certification

Specifications

ADA Compliant:
No
Brand Model Compatibility:
K-99010-NA and K-99011-NA Verdera® Medicine Cabinets
CARB OTC LEED Compliant:
Yes
Collection:
Poplin® Marabou®
Color Finish Category:
Blacks
Color Finish Name:
Batiste Black
Depth:
15/16 in
Height:
35-1/2 in
IAPMO Listed -:
No
Installation Type:
Wall Mount
Length:
20-1/2 in
Material:
Solid Wood, Veneers
Product Type:
Mirror Cabinet Surround
Width:
45-1/2 in