18-3/8 x 8-5/8 in. Single Bowl Drop-In Bar Sink No Hole in Cane Sugar
Porto Fino™ 18-3/8 x 8-5/8 in. Single Bowl Drop-In Bar Sink No Hole in Cane Sugar
Package Quantity Info:
EA: 1 IP: 1 CA: 1 PT: 16-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Single round bowl
- No faucet holes drilling
- Base cabinet width: 21"
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.19.1
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.2
- Coating:
- Enamel
- Collection:
- Porto Fino™
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Cane Sugar™
- Depth:
- 8-5/8 in
- Drain Location:
- Rear Center
- Drain Opening:
- 3-5/8 in
- GSA Approved:
- No
- Height:
- 8-5/8 in
- IAPMO Listed -:
- No
- Length:
- 18-3/8 in
- Material:
- Cast Iron
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Shape:
- Round
- Sink Bowl Size:
- 15 in x 15 in x 8 in
- Sink Installation Type:
- Dual Mount
- Sink Material:
- Cast Iron
- Sink Size Range:
- Less than 20 in
- Sink Size, Overall:
- 18-3/8 in x 18-3/8 in
- Width:
- 18-3/8 in