18-3/8 x 8-5/8 in. Single Bowl Drop-In Bar Sink No Hole in Sandbar

You last purchased this on
 
KOHLER

Porto Fino™ 18-3/8 x 8-5/8 in. Single Bowl Drop-In Bar Sink No Hole in Sandbar

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Porto Fino™ 18-3/8 x 8-5/8 in. Single Bowl Drop-In Bar Sink No Hole in Sandbar

  • Fast #
  • Part #K6565-G9
  • Item #1320140
  • Manufacturer Part #6565-G9
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Sandbar Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Single round bowl
  • No faucet holes drilling
  • Base cabinet width: 21"
  • A modern sink characterized by clean and contemporary Curved lines
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.19.1
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.2
Coating:
Enamel
Collection:
Porto Fino™
Color Finish Category:
Neutrals
Color Finish Name:
Sandbar
Depth:
8-5/8 in
Drain Location:
Rear Center
Drain Opening:
3-5/8 in
GSA Approved:
No
Height:
8-5/8 in
IAPMO Listed -:
No
Length:
18-3/8 in
Material:
Cast Iron
Number of Bowls:
1
Number of Holes:
No Hole
Shape:
Round
Sink Bowl Size:
15 in x 15 in x 8 in
Sink Installation Type:
Dual Mount
Sink Material:
Cast Iron
Sink Size Range:
Less than 20 in
Sink Size, Overall:
18-3/8 in x 18-3/8 in
Width:
18-3/8 in