27 x 19-3/8 in. Oval Pedestal Bathroom Sink in White
English Trellis Portrait® 27 x 19-3/8 in. Oval Pedestal Bathroom Sink in White
Package Quantity Info:
EA: 1 IP: 1 CA: 1 PT: 12-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Center faucet holes: 8"
- Overflow drain
- Decorated with an English-inspired wildflower pattern on white background
- Combines with the Kohler® K-14177-FL pedestal to create the Kohler® K-14192-FL pedestal sink
- Coordinates with other products with the English Trellis® design
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.19.2
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.1
- Collection:
- English Trellis Portrait®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Location:
- Center
- Drain Opening:
- 1-3/4 in
- Faucet Center Size:
- 8 in
- GSA Approved:
- No
- Height:
- 11-3/4 in
- IAPMO Listed -:
- No
- Length:
- 27 in
- Material:
- Vitreous China
- Number of Bowls:
- 1
- Number of Holes:
- 3 Hole, 4 Hole
- Pedestal Only:
- No
- Shape:
- Oval
- Sink Bowl Size:
- 22 in x 12 in x 7-1/4 in
- Sink Depth:
- 9-1/4 in
- Sink Installation Type:
- Pedestal Sink
- Sink Size Range:
- 26 in - 30 in
- Sink Size, Overall:
- 27 in x 19-3/8 in
- Type:
- K14191-FL-0
- Vessel Only:
- Yes
- Width:
- 19-3/8 in