Kohler Portrait® 1-Hole Pedestal Rectangular Bathroom Sink with Center Drain in Cashmere

K2222-1-K4

Color/Finish

(Pricing is for Cashmere)

$632.82

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Call for Availability

DESCRIPTION

  • Charming and traditional styling integrates with the Portrait® collection
  • Combines with Kohler® K-2223 pedestal to create Kohler® K-2221-1 Portrait® pedestal lavatory
  • Combines with Kohler® K-2227 Portrait® shroud to create Kohler® K-2226-1 Portrait® wall-mount lavatory
  • Please see Kohler® K-2221-1 or Kohler® K-2226-1 for full details

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.19.2
CARB OTC LEED Compliant
No
CSA Certified
CSA B45.1
Collection
Portrait®
Color Finish
Cashmere
Color Finish Category
Greys
Depth
11-3/4 in
Drain Location
Center
Drain Opening
1-3/4 in
GSA Approved
No
Height
11-3/4 in
IAPMO Listed
No
Installation Type
Pedestal
Length
27 in
Material
Fireclay, Vitreous China
Number Of Bowls
1
Number of Holes
1 Hole
Overall Sink Size
27 in x 19-3/8 in
Pedestal Only - FEI
No
Shape
Rectangular
Sink Bowl Size
22 in x 12 in x 7-1/4 in
Vessel Only - FEI
Yes
Width
19-3/8 in

DOCUMENTS

 
 
  • Need Help?

    800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday