1.28 gpf Elongated Floor Mount One Piece Toilet in White
Portrait® 1.28 gpf Elongated Floor Mount One Piece Toilet in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Compact elongated bowl offers added comfort while occupying the same space as a round-front bowl
- Comfort Height® feature offers a chair height seating that makes sitting down and standing up easier for most adults
- One-piece toilets integrate the tank and bowl into a seamless and easy to clean design
- Coordinates with other products in the Portrait® collection
- Glenbury™ Quiet-Close™ seat with grip-tight allows seat to close quietly and quickly unlatch from the toilet for easy removal and convenient cleaning
- Includes polished chrome lift knob
- Concealed trapway and clean Caps® facilitate easier cleaning and enhanced design
- Flow rate: 1.28 gpf
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.19.2
- Application:
- Residential
- BAA Compliant:
- No
- Bowl Height Range:
- 16-17 in
- Bowl Only:
- No
- Bowl Shape:
- Elongated
- Built-In Grinder:
- No
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B45.1
- Collection:
- Portrait®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Dual Flush:
- No
- EPA Compliant:
- Yes
- Flow Rate:
- 1.28 gpf
- Flow Rate Range:
- 1.0 - 1.28 gpf
- Flush Type:
- Gravity
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- Handle Type:
- Knob
- IAPMO Listed -:
- Yes
- MA Approved -:
- No
- Material:
- Vitreous China
- NSF Certified:
- No
- Product Type:
- Comfort Height®
- Style:
- Traditional
- Tank Only:
- No
- Toilet Bowl Height:
- 16-1/2 in
- Toilet Bowl Length:
- 27-7/8 in
- Toilet Installation:
- Floor Mount
- Toilet Rough-In:
- 12 in
- Toilet Seat Included:
- Yes
- Toilet Seat Shape:
- Elongated
- Toilet Seat Type:
- Closed Front With Cover
- Toilet Type:
- One Piece
- Toilet/Urinal Outlet:
- Floor
- Trap Size:
- 2-1/8 in
- Trip Lever Location:
- Top
- WaterSense Labeled:
- Yes