Kohler

Portrait® 2-Piece Toilet Bowl in White

Part #K14245-FL-0  |  Manufacturer Part #14245-FL-0

Color/Finish:
White

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • English Trellis design is offered on K-4897 Portrait® bidet
  • Front fill and vertical spray
  • Drilled for fixture-mounted bidet faucet and vacuum breaker

Specifications

ADA Compliant: No

CARB OTC LEED Compliant: No

Collection: Portrait®

Color Finish: White

Color Finish Category: Whites

IAPMO Listed: No

Length: 24-3/4 in

Material: Vitreous China

WaterSense Labeled: No