Pedestal Vessel in Ice™ Grey
Portrait® Pedestal Vessel in Ice™ Grey
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Combines with Kohler® K-2223 pedestal to create Kohler® K-2221-8 Portrait® pedestal lavatory
- Combines with Kohler® K-2227 shroud to create Kohler® K-2226-8 Portrait® wall-mount lavatory
- Kohler® plumbing products mean beautiful form as much as reliable function
- ADA compliant when installed in a 21" minimum depth countertop
- Please see Kohler® K-2221-8 or Kohler® K-2226-8 for full details
Documents
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.19.2
- Application:
- Residential
- Brand Model Compatibility:
- K-2223 Pedestal
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.1
- Collection:
- Portrait®
- Color Finish Category:
- Greys
- Color Finish Name:
- Ice™ Grey
- Drain Location:
- Center
- Drain Opening:
- 1-3/4 in
- Faucet Center Size:
- 8 in
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Length:
- 27 in
- NSF Certified:
- No
- Number of Bowls:
- 1
- Number of Holes:
- 3 Hole
- Pedestal Only:
- No
- Product Type:
- Vessel
- Shape:
- Rectangular
- Sink Bowl Size:
- 22 in x 12 in x 7-1/4 in
- Sink Depth:
- 11-3/4 in
- Sink Installation Type:
- Wall Mount, Pedestal Sink
- Sink Material:
- Vitreous China
- Sink Size Range:
- 26 in - 30 in
- Sink Size, Overall:
- 27 in x 19-3/8 in
- Vessel Only:
- Yes
- WaterSense Labeled:
- No
- Width:
- 19-3/8 in