3-Hole Pedestal Rectangular Bathroom Sink with 4 in. Faucet Centerset and Center Drain in Black Black

You last purchased this on
 
KOHLER

Portrait® 3-Hole Pedestal Rectangular Bathroom Sink with 4 in. Faucet Centerset and Center Drain in Black Black

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Portrait® 3-Hole Pedestal Rectangular Bathroom Sink with 4 in. Faucet Centerset and Center Drain in Black Black

  • Fast #
  • Part #K2222-4-7
  • Item #674657
  • Manufacturer Part #2222-4-7
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Black Black Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Elegant French Provincial design
  • Available in a palette of KOHLER colors to complement your de?cor perfectly; also available in Artist Editions designs
  • Brings charming, traditional style to your de?cor
  • Faucet drilling for 4" centers
  • Wall-mount or combine with a pedestal for pedestal installation
  • Single-basin design features an integral backsplash
  • Crafted of vitreous china for lasting beauty and exceptional durability
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.19.2
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.1
Collection:
Portrait®
Color Finish Category:
Blacks
Color Finish Name:
Black Black™
Drain Opening:
1-3/4 in
Faucet Center Size:
4 in
GSA Approved:
No
IAPMO Listed -:
No
Material:
Vitreous China
Number of Bowls:
1
Number of Holes:
3 Hole
Pedestal Only:
No
Shape:
Rectangular
Sink Bowl Size:
22 in x 12 in x 7-1/4 in
Sink Installation Type:
Wall Mount, Pedestal Sink
Sink Size Range:
26 in - 30 in
Sink Size, Overall:
27 in x 19-3/8 in x 9-1/4 in
Vessel Only:
Yes