3-Hole Pedestal Rectangular Bathroom Sink with 4 in. Faucet Centerset and Center Drain in Cashmere

You last purchased this on
 
KOHLER

Portrait® 3-Hole Pedestal Rectangular Bathroom Sink with 4 in. Faucet Centerset and Center Drain in Cashmere

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Portrait® 3-Hole Pedestal Rectangular Bathroom Sink with 4 in. Faucet Centerset and Center Drain in Cashmere

  • Fast #
  • Part #K2222-4-K4
  • Item #1854116
  • Manufacturer Part #2222-4-K4
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Cashmere Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Combines with Kohler® K-2223 pedestal to create Kohler® K-2221-4 Portrait® pedestal lavatory
  • Combines with Kohler® K-2227 Portrait® shroud to create Kohler® K-2226-4 Portrait® wall-mount lavatory
  • Charming and traditional styling integrates with the Portrait® collection
  • Wall-mount or combine with a pedestal for pedestal installation
  • Faucet drilling for 4" centers
  • Please see Kohler® K-2221-4 or Kohler® K-2226-4 for full details
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
ANSI:
ANSI A117.1
ASME:
ASME A112.19.2
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.1
Collection:
Portrait®
Color Finish Category:
Greys
Color Finish Name:
Cashmere
Drain Location:
Center
Drain Opening:
1-3/4 in
Faucet Center Size:
4 in
GSA Approved:
No
Height:
11-3/4 in
IAPMO Listed -:
No
Length:
27 in
Material:
Fireclay, Vitreous China
Number of Bowls:
1
Number of Holes:
3 Hole, 4 Hole
Pedestal Only:
No
Shape:
Rectangular
Sink Bowl Size:
22 in x 12 in x 7-1/4 in
Sink Depth:
11-3/4 in
Sink Installation Type:
Wall Mount, Pedestal Sink
Sink Size Range:
26 in - 30 in
Sink Size, Overall:
27 in x 19-3/8 in
Vessel Only:
Yes
Width:
19-3/8 in