60 x 32 in. 3-Wall Alcove Whirlpool with Integral Apron and Left Hand Drain in White
Portrait® 60 x 32 in. 3-Wall Alcove Whirlpool with Integral Apron and Left Hand Drain in White
Package Quantity Info:
EA: 1 IP: 1 CA: 1 PT: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- AMP:
- 15
- ASME:
- ASME A112.19.7
- ASTM:
- ASTM E-162, ASTM E-662
- Bathtub Shape:
- Rectangle
- CARB OTC LEED Compliant:
- Yes
- CSA Certified:
- CSA B45.5, CSA B45.10
- Capacity:
- 60 gal
- Collection:
- Portrait®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Location:
- Left
- Height:
- 20 in
- Horsepower:
- 1-14/100 hp
- IAPMO Listed -:
- Yes
- Installation Type:
- 3 Wall Alcove
- Length:
- 60 in
- Material:
- Acrylic
- Number of Jets:
- 8
- Pump Location:
- Right
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 1500 W
- Width:
- 32 in