60 x 32 in. 3-Wall Alcove Whirlpool with Integral Apron and Left Hand Drain in White

You last purchased this on
 
KOHLER

Portrait® 60 x 32 in. 3-Wall Alcove Whirlpool with Integral Apron and Left Hand Drain in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Portrait® 60 x 32 in. 3-Wall Alcove Whirlpool with Integral Apron and Left Hand Drain in White

  • Fast #
  • Part #K1109-LA-0
  • Item #1854566
  • Manufacturer Part #1109-LA-0
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
AMP:
7
ASME:
ASME A112.19.7
ASTM:
ASTM E-162, ASTM E-662
Bathtub Shape:
Rectangle
CARB OTC LEED Compliant:
Yes
CSA Certified:
CSA B45.5, CSA B45.10
Capacity:
60 gal
Collection:
Portrait®
Color Finish Category:
Whites
Color Finish Name:
White
Drain Location:
Left
Height:
20 in
Horsepower:
1-14/100 hp
IAPMO Listed -:
Yes
Installation Type:
3 Wall Alcove
Length:
60 in
Material:
Acrylic
Number of Jets:
8
Pump Location:
Right
UL Listed:
Yes
Volts:
120V
Width:
32 in