60 x 32 in. 60 gal 3-Wall Alcove Bathtub with Left Hand Drain in Almond
Portrait® 60 x 32 in. 60 gal 3-Wall Alcove Bathtub with Left Hand Drain in Almond
Package Quantity Info:
EA: 1 IP: 1 CA: 1 PT: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Armrest and lumber support
Specifications
- ADA Compliant:
- No
- ASTM:
- ASTM E-162, ASTM E-662
- Bathtub Shape:
- Rectangle
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.5
- Capacity:
- 60 gal
- Collection:
- Portrait®
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Almond
- Drain Location:
- Left
- GSA Approved:
- No
- Height:
- 20 in
- IAPMO Listed -:
- Yes
- Installation Type:
- 3 Wall Alcove
- Length:
- 60 in
- Material:
- Acrylic
- UL Listed:
- No
- Width:
- 32 in