60 x 32 in. Thermal Air Drop-In Bathtub with Reversible Drain in White

You last purchased this on
 
KOHLER

Portrait® 60 x 32 in. Thermal Air Drop-In Bathtub with Reversible Drain in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Portrait® 60 x 32 in. Thermal Air Drop-In Bathtub with Reversible Drain in White

  • Fast #
  • Part #K1014-H2-0
  • Item #2115305
  • Manufacturer Part #1014-H2-0
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Drop-in installation
  • 240V hard-wire electrical service required
  • 60" x 32" x 20"
  • 1.5 kW in-line heater
  • Variable-speed pump with 18 settings
  • Eight hydro-massage jets
  • Requires Certification

Specifications

ADA Compliant:
No
AMP:
11
ASME:
ASME A112.19.7
ASTM:
ASTM E-162, ASTM E-662
Bathtub Shape:
Oval
CARB OTC LEED Compliant:
Yes
CSA Certified:
CSA B45.10, CSA B45.5, CSA C22.2, CSA 218.2
Capacity:
60 gal
Collection:
Portrait®
Color Finish Category:
Whites
Color Finish Name:
White
Drain Location:
Reversible
Height:
20 in
Horsepower:
1-1/2 hp
IAPMO Listed -:
Yes
Installation Type:
Drop-in
Material:
Plastic
Material Type:
Acrylic
Number of Jets:
8
Overall Length:
60 in
Overall Width:
32 in
Size:
60 in x 32 in
UL Listed:
Yes
Volts:
220/240V
Watts:
1500 W