Kohler Portrait® 60 x 32 in. Drop-In Whirlpool with Reversible Drain and Heater

K1014-H2

Color/Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 1.5 kW in-line heater
  • 240V hard-wire electrical service required
  • 60" x 32" x 20"
  • Drop-in installation
  • Eight hydro-massage jets
  • Variable-speed pump with 18 settings

SPECIFICATIONS

ADA Compliant
No
AMP
11
ASME Specifications
ASME A112.19.7
ASTM Specifications
ASTM E-162, ASTM E-662
CARB OTC LEED Compliant
Yes
CSA Certified
CSA 218.2, CSA B45.10, CSA B45.5, CSA C22.2
Capacity
60 gal
Collection
Portrait®
Color Finish
White
Color Finish Category
Whites
Drain Location
Reversible
Height
20 in
Horsepower
1-1/2 hp
IAPMO Listed
Yes
Installation Type
Drop-in
Length
60 in
Material
Acrylic
Number Of Jets
8
UL Listed
Yes
Volts
220/240V
Watts
1500
Width
32 in

 
 
  • Need Help?

    800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday