Kohler Portrait® 67 x 42 in. Acrylic Whirlpool with Heater Portrait in White

K1457-H2-0

Color Finish

(Pricing is for White)

QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Center drain
  • Coordinates with other products in the Portrait® collection
  • Eight hydromassage jets can be individually adjusted for water flow and direction
  • Electronic keypad
  • Molded lumbar support and armrests offer extra comfort while bathing
  • Spacious design accommodates up to two bathers
  • Variable-speed pump for adjusting massage intensity

SPECIFICATIONS

ADA Compliant
No
AMP
20
Capacity
100 gal
Collection
Portrait®
Color Finish
White
Color Finish Category
Whites
Cord Length
26 ft
Drain Location
Center
Height
22 in
IAPMO Listed
Yes
Installation Type
Drop-in
Length
67 in
Material
Acrylic
Number Of Jets
8
Volts
240V
Width
42 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday